Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Frosted Microscope Slides, Globe Scientific | Avantor

Frosted Microscope Slides, Globe Scientific

Double frosted slides, safety corners, 1.1 mm, 75×25 mm
Catalog # 89500-474
Supplier:   Globe Scientific
Fournisseur #:  1328
Frosted Microscope Slides, Globe Scientific
Catalog # 89500-474
Supplier:  Globe Scientific
Frosted Microscope Slides, Globe Scientific
Frosted Microscope Slides, Globe Scientific

Double frosted slides, safety corners, 1.1 mm, 75×25 mm

Price
$57.24
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Pack of 72 Case of 1440
Product Details & Documents

Globe Scientific microscope slides are produced from premium glass sheets and offer exceptional quality while providing considerable savings.

  • Dimensions: 25×75×1 mm
  • Thickness: 1.1 mm

These frosted microscope slides are produced using a unique chemical etching process. This results in slides with a smooth frosted finish that won't wear out slide marking pens. Choose from single-sided or double-sided frostings, and ground or beveled edges. Ground-edge slides are also available with 90° corners (straight-edge), or safety corners (slightly clipped for comfort). All slides are pre-cleaned and supplied ready for use.

 : Slides are packaged 72 slides per box, 20 boxes per case (10 gross).

Spécifications
  • Désignation:
    Double frosted slides, safety corners
  • L×l:
    75×25 mm
  • Épaisseur:
    1.1 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.