Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Frosted Microscope Slides, Globe Scientific | Avantor

Frosted Microscope Slides, Globe Scientific

Single frosted slides, safety corners, 1.1 mm, 75×25 mm
Catalog # 89500-470
Supplier:   Globe Scientific
Fournisseur #:  1324
Frosted Microscope Slides, Globe Scientific
Catalog # 89500-470
Supplier:  Globe Scientific
Frosted Microscope Slides, Globe Scientific
Frosted Microscope Slides, Globe Scientific

Single frosted slides, safety corners, 1.1 mm, 75×25 mm

Price
$74.88
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Pack of 72 Case of 1440
Product Details & Documents

Globe Scientific microscope slides are produced from premium glass sheets and offer exceptional quality while providing considerable savings.

  • Dimensions: 25×75×1 mm
  • Thickness: 1.1 mm

These frosted microscope slides are produced using a unique chemical etching process. This results in slides with a smooth frosted finish that won't wear out slide marking pens. Choose from single-sided or double-sided frostings, and ground or beveled edges. Ground-edge slides are also available with 90° corners (straight-edge), or safety corners (slightly clipped for comfort). All slides are pre-cleaned and supplied ready for use.

Packaging: Slides are packaged 72 slides per box, 20 boxes per case (10 gross).

Spécifications
  • Désignation:
    Single frosted slides, safety corners
  • L×l:
    75×25 mm
  • Épaisseur:
    1.1 mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.