PYREX® Serological Pipettes, Plugged
Pipet, sterile serological Pyrex®, 5 ml, 1.0 ml, 0.1 ml, Bulk Packed
Supplier: Corning
Supplier #: 7078-5N
Jump to:
Product Details & Documents
These sterile, glass pipettes, calibrated to deliver with blow-out; offer long slender tapered tips to make pipetting faster and easier.
Color-coded sizes.
Capacity Negative Grad. Divisions
WLS-69650-C 1.0 ml 0.2 ml 0.01 ml
WLS-69650-G 5.0 ml 1.0 ml 0.1 ml
WLS-69650-H 10.0 ml 2.0 ml 0.01 ml.
Specifications
- Capacité:5 ml
- Désignation:Pipet, sterile serological Pyrex®
- Packed:Bulk Packed
- Subdivisions:0.1 ml
- Negative Graduations:1.0 ml



