Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

KeepIT® Freezer Boxes, Low-Profile, Wheaton

KeepIT-100 Freezer Box, 100, Pink, Internal 2 ml vials, 130L×130W×52D mm
  89495-498
 :  W651704-P
KeepIT® Freezer Boxes, Low-Profile, Wheaton
  89495-498
KeepIT® Freezer Boxes, Low-Profile, Wheaton
KeepIT® Freezer Boxes, Low-Profile, Wheaton

KeepIT-100 Freezer Box, 100, Pink, Internal 2 ml vials, 130L×130W×52D mm

 
$288.47
 
   
Case of 10
 

The WHEATON KeepIT® Freezer Boxes provide an ideal method for batching and storing samples

The KeepIT-25 accomodates up to 25 external threaded vials. The KeepIT-81 accomodates up to 81 external threaded and the KeepIT-100 accomodates up to 100 internal threaded vials (1.2 – 2 mL).

Openings for each vial in the bottom of the box facilitate the scanning of WHEATON CryoELITE 2D Data Matrix Bar Code Inserts on CryoELITE vials. Made from Eastman Tritan™ BPA free and shatter resistant resin. Boxes have a standard footrpint that is compatible with liquid nitrogen storage shelves and freezer drawers.

Available in six different colors that match the colors of the WHEATON CryoELITE® Cryogenic Vials, creating alternatives for batching and indentifying groups of samples. 

 
  • Nb de places:
    100
  • Color:
    Pink
  • Désignation:
    KeepIT-100 Freezer Box
  • Dimensions:
    130L×130W×52D mm
  • For Vials:
    Internal 2 ml vials
  • Cat. No.:
    89495-498