Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
KeepIT® Freezer Boxes, Low-Profile, Wheaton | Avantor

KeepIT® Freezer Boxes, Low-Profile, Wheaton

KeepIT-81 Freezer Box, 81, White, External 2 ml vials, 130L×130W×52D mm
Catalog # 89495-488
Fournisseur #:  W651703-W
KeepIT® Freezer Boxes, Low-Profile, Wheaton
Catalog # 89495-488
KeepIT® Freezer Boxes, Low-Profile, Wheaton
KeepIT® Freezer Boxes, Low-Profile, Wheaton

KeepIT-81 Freezer Box, 81, White, External 2 ml vials, 130L×130W×52D mm

Price
$269.45
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Case of 10
Product Details & Documents

The WHEATON KeepIT® Freezer Boxes provide an ideal method for batching and storing samples

The KeepIT-25 accomodates up to 25 external threaded vials. The KeepIT-81 accomodates up to 81 external threaded and the KeepIT-100 accomodates up to 100 internal threaded vials (1.2 – 2 mL).

Openings for each vial in the bottom of the box facilitate the scanning of WHEATON CryoELITE 2D Data Matrix Bar Code Inserts on CryoELITE vials. Made from Eastman Tritan™ BPA free and shatter resistant resin. Boxes have a standard footrpint that is compatible with liquid nitrogen storage shelves and freezer drawers.

Available in six different colors that match the colors of the WHEATON CryoELITE® Cryogenic Vials, creating alternatives for batching and indentifying groups of samples. 

Spécifications
  • Nb de places:
    81
  • Color:
    White
  • Désignation:
    KeepIT-81 Freezer Box
  • Dimensions:
    130L×130W×52D mm
  • For Vials:
    External 2 ml vials
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.