VWR® Cuff Tape
Cuff Tape, Irradiated, White, 2" x 36 yds
Supplier: VWR International
Jump to:
Product Details & Documents
This cuff tape is a conformable polyethylene tape used to ensure an effective seal between the glove and garment in cleanroom gowning.
- Low-outgassing polyethylene fabrication
- Perforated for easier tearing by hand
- Wound on a plastic core
Perforations at 3” intervals allow the user to bind and tear at the optimum length to seal the glove. The low-outgassing polyethylene film with acrylic adhesive removes cleanly leaving no adhesive residue and will not tear gloves.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Color:White
- Désignation:Cuff Tape, Irradiated
- Dimensions:2" x 36 yds
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



