Corning® Collection Containers, Corning
200 L, ULDPE, 60 L × ½" int.Ø × ¾" ext.Ø tubing, male MPX connector, female MPC cap, pinch clamp, 40 L × ⅛" int.Ø × ¼" ext.Ø tubing, female Luer with ⁵⁄₃₂" barb, swabbable valve, non-breather female Luer cap, 60 L × ¹/₂" int.Ø × ³/₄" ext.Ø tubing, 1.5" tri-clover with ¹/₂" barb, pinch clamp
Supplier: Corning
Supplier #: 91-200-83
Jump to:
Product Details & Documents
Corning® collection containers are fabricated to match specific application requirements, and are available in a variety of sizes and connector configurations.
- Single-use bags
- Designed to be practical and cost-effective alternatives to rigid-walled containers
- Ideal for biopharmaceutical applications
Unless otherwise noted in container port descriptions, all port tubing components are chemically resistant, heat sealable flexible tubing.
Spécifications
- Capacité:200 L
- Matière:ULDPE
- Port 1:60 L × ½" int.Ø × ¾" ext.Ø tubing, male MPX connector, female MPC cap, pinch clamp
- Port 2:40 L × ⅛" int.Ø × ¼" ext.Ø tubing, female Luer with ⁵⁄₃₂" barb, swabbable valve, non-breather female Luer cap
- Port 3:60 L × ¹/₂" int.Ø × ³/₄" ext.Ø tubing, 1.5" tri-clover with ¹/₂" barb, pinch clamp



