Battery Electrodes
Battery Electrode, Laboratory, 19 mm x 100 mm
470206-316
: 6368000
Shelf Life (months): Indefinite
Storage: Green
: Please Note: This product is designed for educational and teaching laboratories, and no certificate of analysis is available.
- Désignation:Battery Electrode
- Taille:19 mm x 100 mm
- Chemical/Physical Specifications:Zinc
- Grade:Laboratory



