PerpetuLab Tables with Book Compartments
Epoxy standing height, Red oak, 48×36×24"
Catalog # 470205-384
Supplier: Diversified Woodcrafts
Supplier #: C7106K36N
Jump to:
Product Details & Documents
Lab tables with solid oak aprons and 1" epoxy worksurface. Tables feature two compartments.
- Available in sitting height or standing height
- 1" epoxy resin work surface
- Heavy-duty corner braces
- Rubber leg boots
Tables are shipped knocked down with tops attached and are assembled easily with a wrench.
Certifications: Diversified Woodcrafts is SEFA compliant and MAS Certified Green.
Spécifications
- Base/Leg Material:Red oak
- Désignation:Epoxy standing height
- W×D×H:48×36×24"



