PerpetuLab Plain Apron Tables
Epoxy top table, Epoxy resin, 1", 48×24×30"
Catalog # 470205-334
Supplier: Diversified Woodcrafts
Fournisseur #: P7106
Jump to:
Product Details & Documents
Legs and aprons are constructed of solid red oak with heavy-duty 13-gauge steel corner braces.
- 2¼" solid square legs
- 1" epoxy resin or ¾" phenolic resin worksurface
- Non-skid adjustable glide for precise leveling
- Chemical resistant UV finish
- Available in sitting height (30") or standing height (36")
Delivered knocked down with tops attached and easy assembly of legs.
Certifications: Diversified Woodcrafts, Inc is SEFA compliant and MAS Certified Green.
Spécifications
- Worksurface Material:Epoxy resin
- Désignation:Epoxy top table
- W×D×H:48×24×30"
- Worksurface Thickness:1"
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



