PerpetuLab Tables with Book Compartments
Epoxy sitting height, Red oak, 60×30×24"
Catalog # 470205-328
Supplier: Diversified Woodcrafts
Supplier #: C7606
Jump to:
Product Details & Documents
Lab tables with solid oak aprons and 1" epoxy worksurface. Tables feature two compartments.
- Available in sitting height or standing height
- 1" epoxy resin work surface
- Heavy-duty corner braces
- Rubber leg boots
Tables are shipped knocked down with tops attached and are assembled easily with a wrench.
Certifications: Diversified Woodcrafts is SEFA compliant and MAS Certified Green.
Spécifications
- Base/Leg Material:Red oak
- Désignation:Epoxy sitting height
- W×D×H:60×30×24"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



