PerpetuLab Tables with Book Compartments
Epoxy sitting height, Red oak, 48×30×24"
Catalog # 470205-310
Supplier: Diversified Woodcrafts
Supplier #: C7106
Jump to:
Product Details & Documents
Lab tables with solid oak aprons and 1" epoxy worksurface. Tables feature two compartments.
- Available in sitting height or standing height
- 1" epoxy resin work surface
- Heavy-duty corner braces
- Rubber leg boots
Tables are shipped knocked down with tops attached and are assembled easily with a wrench.
Certifications: Diversified Woodcrafts is SEFA compliant and MAS Certified Green.
Specifications
- Base/Leg Material:Red oak
- Désignation:Epoxy sitting height
- W×D×H:48×30×24"
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



