Wall Cabinets
Product Details & Documents
Constructed of solid hardwoods, solid oak and oak plywood veneers.
- Cabinet has two adjustable shelves
- Constructed of solid oak and oak veneers
- Finished natural with a chemical resistant UV finish
- Hanging wall cabinet with locking double doors
BASE CABINETS - Constructed of solid hardwood, solid oak and oak veneers. Base cabinets with choice of three styles: door cabinet, door/drawer cabinet or drawer cabinet. Cabinets can be ganged together to create a wall of base cabinets. They are finished with a chemical resistant, earth-friendly UV finish. Tops and rubber base molding sold separately. Base molding sold by the foot.
SOLID RESIN TOPS - Finish off your base cabinets with these solid epoxy resin or phenolic resin tops. These solid tops provide superior chemical resistance. Tops include 4" back splash. Available in 1" thick black.
WALL CABINETS - Constructed of solid hardwood, solid oak and oak plywood veneers. Choose from two models: Oak veneered solid doors or solid oak framed glass doors. Glass doors feature 3/16" thick safety glass. Cabinets have a lock and two adjustable shelves. They are finished with a chemical resistant, earth-friendly UV finish.
: SEFA compliant and MAS Certified Green.
Spécifications
- Profondeur:12"
- Largeur:30"
- Désignation:Solid double door cabinet
- Hauteur:30"
- Matière:Oak, red
- Weight:130 lbs.



