Adjustable Height Base Stands, Labconco®
Product Details & Documents
For use with Basic™ 47, Basic 70, Fiberglass 30, Protector® XStream®, Protector Premier™, Protector ClassMate®, Protector PVC Perchloric Acid, Protector Stainless Steel Perchloric Acid, Logic+, Logic, Cell Logic, PuriCare Procedure Stations and Protector Radioisotope laboratory hoods
- Telescoping Base Stands with fixed feet can be adjusted to eight height positions prior to installation
- Telescoping legs are adjustable in 1" increments from 27.5" to 34.5"
- Durable 1.75" tubular, epoxy-coated steel frame
Base stands are constructed of durable 4.5cm (13/4") tubular, glacier white epoxy-coated steel and support loads up to 453.6kg (1000lbs.). ADA-compliant. Stands with telescoping legs are adjustable from 69.9–85.1cm (271/2–331/2") high. Hydraulic lift base stands adjust from 64.8–85.1cm (251/2–331/2") high and include four powder-coated, die-cast feet with levelers. Manual hydraulic lift models include front-accessible hand crank. Electric hydraulic lift models include a front-accessible up/down switch.
Certifications: Electrical components of hydraulic lift stands are UL listed.
Ordering information: Hoods can be placed on a base stand or base cabinet. Several base cabinet models are available: standard storage (see 46610-404 series), acid storage (see 46610-412 series), and solvent storage (see 46610-440 series).
Spécifications
- Désignation:Adjustable Base Stand, Telescoping, with Fixed Feet
- Outside Height:27½ - 33½"
- Outside Depth:29"
- Shipping Weight:92 lbs.
- For Use With:6' Model
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Accessory Shelf, 4'
Informations sur le produit
- Catalog #For Use WithInterior DimensionsAvailabilityPrice
- Seismic Support Bracket Kit, for Telescoping Base Stands with Fixed FeetSeismic Support Bracket Kit, for Telescoping Base Stands with Fixed Feet97010-022——Log in pour la disponibilitéEach - $567.00
Informations sur le produit
- Catalog #AvailabilityPrice
- Accessory Shelf, 5'
Informations sur le produit
- Catalog #AvailabilityPrice
- Accessory Shelf, 6'
Informations sur le produit
- Catalog #AvailabilityPrice
- Accessory Shelf, 3'



