Polypropylene Closures
Polypropylene closures, 13 mm, Natural
Catalog # 470203-046
Fournisseur #: 73660-13
Jump to:
Discontinued
Product Details & Documents
Polypropylene closures for 13 and 20 mm culture tubes.
- Autoclavable
- Color coded
Documents
Spécifications
- Color:Natural
- Désignation:Polypropylene closures
- For Tube O.D.:13 mm



