PYREX® Distilling Flasks
250 ml, PYREX® distilling flask, 250 ml, 3
Supplier: Corning
Fournisseur #: 4620-250
Jump to:
Product Details & Documents
PYREX® borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
The sidearm of the 125 ml flask is located approximately 137 mm from the bottom of the flask as required in ASTM E1405 and can be used in ASTM Tests D86 and D447. This size has a heavy-duty neck.
The sidearm on the 250 ml size is placed 77 mm below the top of the neck at a 75° angle and can be used with thermometers calibrated for 76 mm immersion.
Spécifications
- Capacité:250 ml
- Désignation:PYREX® distilling flask, 250 ml
- Rubber Stopper Size:3
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



