Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
PYREX® Distilling Flasks | Avantor

PYREX® Distilling Flasks

125 ml, PYREX® distilling flask, 125 ml, 2
Catalog # 470202-196
Supplier:   Corning
Fournisseur #:  4620-125
PYREX® Distilling Flasks
Catalog # 470202-196
Supplier:  Corning
PYREX® Distilling Flasks
PYREX® Distilling Flasks

125 ml, PYREX® distilling flask, 125 ml, 2

Price
$57.60
Log in pour la disponibilité
Each Case of 24
Product Details & Documents

PYREX® borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

The sidearm of the 125 ml flask is located approximately 137 mm from the bottom of the flask as required in ASTM E1405 and can be used in ASTM Tests D86 and D447. This size has a heavy-duty neck.

The sidearm on the 250 ml size is placed 77 mm below the top of the neck at a 75° angle and can be used with thermometers calibrated for 76 mm immersion.

Spécifications
  • Capacité:
    125 ml
  • Désignation:
    PYREX® distilling flask, 125 ml
  • Rubber Stopper Size:
    2