Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Student Filter Paper

Student Filter Paper

Paper, filter, medium flow, 613, 25 cm, Paper, 6 µm
  470201-476
Supplier #:  6130-2500
Student Filter Paper
  470201-476
Student Filter Paper
Student Filter Paper

Paper, filter, medium flow, 613, 25 cm, Paper, 6 µm

 
66,60 $
   
Box of 100 Case of 5000
 

A good quality paper recommended for student use and all routine filtering operations. This is a strong filter paper with a medium flow rate and retention.

  • Low ash content 0.06%
  • Consistent performance
  • Custom cut

Grade 613 is commonly used in student laboratories. This strong general-purpose filter is also useful in Buchner funnels for barium carbonate, lead chromate and beryllium hydroxides.

 
  • Ø:
    25 cm
  • Taille de pore:
    6 µm
  • Désignation:
    Paper, filter, medium flow
  • Matière:
    Paper
  • Grade:
    613
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.