Dessicator Plate
Scheibler-Form Desiccator Plates, 16 mm, 30 mm, 30 mm, 14 cm, 5, 3.6500
Catalog # 470201-084
Supplier #: J-274
Jump to:
Discontinued
Product Details & Documents
Dessicator Plate is reliable and cost effective.
- Sturdy and strong
- Glazed top surface
- Fragile
This durable porcelain plate is three feet to keep it steady.
Specifications
- Ø ext.:14 cm
- Ø trou:30 mm
- Nb de places:5
- Dimensions de la plaque:30 mm
- Désignation:Scheibler-Form Desiccator Plates
- Hauteur:16 mm
- Weight:3.6500



