Standard-Grade Glass Beaker
Standard-grade glass beaker, 150 ml, 10 ml, 20 - 140 ml
Supplier: VWR International
Jump to:
Product Details & Documents
Our high-quality borosilicate beakers meet ASTM standards and are a great value. With uniform wall thickness, white enamel, double-graduated metric scale, and a marking spot. Beakers can be heated and used with acids, salt solutions, and organic solvents.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Intervalle de graduation:10 ml
- Plage de graduation:20 - 140 ml
- Désignation:Standard-grade glass beaker, 150 ml



