TechNiCleaned ESD Series Class 100 Nitrile Gloves, TechNiGlove
Product Details & Documents
TechniCleaned Ambidextrous 12" Class 100 powder-free nitrile gloves are designed for controlled environments requiring stringent low particles and extractables.
- Proprietary ESD formulation
- Class 100
- 100% Nitrile
- 12" ambidextrous
- Powder-free
- For us in semiconductor, disc drive, flat panel, electronic, and pharmaceutical manufacturing
Techniglove products contain no natural rubber or silicone, and meet the most stringent requirements for particles and extractables. The proprietary Microtexture Formers offer an exceptional fit and a soft, supple feel. Exclusive On-line Batch Testing is available for this product.
The proprietary ESD formulation used in the TN200W-E series was developed for the Hard Disk Industry, and has a greater capacity to dissipate a static charge with a surface resistivity of 10-08 ohm/square per ESD-S11.11.
: COC available on request.
: Packaged 100 gloves per poly-sealed cleanroom bag, 10 bags per case.
Spécifications
- Glove Color:White
- Taille du gant:S
- Longueur:30.5 cm (12")
- Épaisseur:5 mil.
- Cat. No.:89415-008
- Ambidextrous/Hand-specific:Ambidextrous
- Finish:Microtextured Fingertips
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



