Mobile Instructor’s Desk
Product Details & Documents
Mobile instructor's desk is equipped with two cupboard compartments, one file drawer, two smaller drawers, a pull out writing board for additional space and a pegboard with assorted hooks.
- Constructed of solid oak and oak hardwood veneers
- GFI protected AC duplex electrical outlet with a 25' extension cord
This mobile unit is equipped with two storage compartments. The three drawers (one file, two box) have dovetail joints and run smoothly on epoxy coated steel glides. The mobile demo unit can be powered by a duplex outlet, an inlet and a 25' extension cord. It rolls easily on 4" ball bearing locking swivel casters and is finished with a non-emitting, chemical resistant UV finish.
Pegboard LxW: 21x28"
Certifications: SEFA compliant and MAS Certified Green.
Delivery information: Includes a pull-out writing board, locks for drawers and doors, a 1¼" ChemGuard laminate top, 21×28" pegboard and assorted hooks for storage.
Spécifications
- Base/Leg Material:Red oak
- Worksurface Material:ChemGuard®
- Désignation:Mobile instructor’s desk
- Hauteur:36"
- W×D:48×28"
- Weight:250 lbs.
- Cat. No.:470117-982
- Environmental certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health
Accessories
Informations sur le produit
- Catalog #LengthHeightAvailabilityPrice
- Demonstration mirror/marker boardDemonstration mirror/marker board470008-62627.75"20.75"Log in pour la disponibilitéEach - $363.40
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



