ADA Instructor’s Desk
ADA instructor's desk, Black, Epoxy resin, ¾", Oak, 34", 72×30"
470117-452
: 1216K-L-ADA
Wheelchair accessible instructor's desk with large knee space.
- ¾" phenolic or epoxy resin surface
- Constructed of solid oak and oak veneers
- Chemical resistant, earth-friendly UV finish
- Dovetailed drawers are operated smoothly on epoxy coated steel glides with nylon bearings
- GFI protected AC duplex receptacle
This unit has a roll-under sink with paddle handle faucet and gas fixture and also includes a greenlaw arm.
Dimensions: 14W×10D×5"H, sink; 19D×27H×30"W, interior seating clearance
: SEFA compliant and MAS Certified Green. Meets ADA requirements.
: Choose from either a 1" solid epoxy or phenolic resin top with an epoxy sink and a rod socket.
: Includes a duplex outlet, file drawer, three smaller drawers and a pull-out writing board.
- Base/Leg Material:Oak
- Worksurface Material:Epoxy resin
- Désignation:ADA instructor's desk
- Hauteur:34"
- W×D:72×30"
- Worksurface Color/Finish:Black
- Worksurface Thickness:¾"
- Cat. No.:470117-452
- Environmental certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health



