ADA Instructor’s Desk
ADA instructor's desk, Black, Phenolic resin, ¾", Oak, 34", 72×30"
470117-450
Supplier #: 1214K-L-ADA
Wheelchair accessible instructor's desk with large knee space.
- ¾" phenolic or epoxy resin surface
- Constructed of solid oak and oak veneers
- Chemical resistant, earth-friendly UV finish
- Dovetailed drawers are operated smoothly on epoxy coated steel glides with nylon bearings
- GFI protected AC duplex receptacle
This unit has a roll-under sink with paddle handle faucet and gas fixture and also includes a greenlaw arm.
Dimensions: 14W×10D×5"H, sink; 19D×27H×30"W, interior seating clearance
: SEFA compliant and MAS Certified Green. Meets ADA requirements.
: Choose from either a 1" solid epoxy or phenolic resin top with an epoxy sink and a rod socket.
: Includes a duplex outlet, file drawer, three smaller drawers and a pull-out writing board.
- Base/Leg Material:Oak
- Worksurface Material:Phenolic resin
- Désignation:ADA instructor's desk
- Hauteur:34"
- W×D:72×30"
- Worksurface Color/Finish:Black
- Worksurface Thickness:¾"
- Cat. No.:470117-450
- Environmental certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



