Mobile Lab Demonstration Table
Product Details & Documents
A fully equipped, locking self contained demonstration unit constructed from select oak and oak veneers with chemical resistant, earth-friendly UV finish.
- Sturdy 1.25" thick high-pressure laminated surface with durable drop leaf extensions
- GFI protected AC duplex electrical outlet with a 25' extension cord
- Unbreakable aluminum sliding door glides and lock
- Rolls on 4" heavy-duty ball-bearing swivel casters with brakes
Extended dimensions: 72×24"
Sink WxLxD: 15×13×5"
Load capacity: 500 lbs.
Certifications: SEFA compliant and MAS Certified Green.
Ordering information: Unit is also available without the sink, faucet, rod sockets and upright set.
Delivery information: The unit comes standard with a stainless steel sink, and a hand pump. Includes a 25' extension cord, two tote trays, two 2½ gallon water bottles, connection hoses, two ¾" diameter upright rods, one ½" diameter crossbar and clamps, a propane burner with stand, two adjustable shelves, two rod sockets and a full upright set.
Specifications
- Base/Leg Material:Stainless steel
- Capacité:500 lbs.
- Désignation:Mobile lab demonstration table, built-in sink with fixtures
- Hauteur:36"
- W×D:48×24"
- Weight:230 lbs.
- Cat. No.:470008-676
- Environmental certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



