Mobile Lab Demonstration Table
Mobile lab demonstration table, flat top/ no fixtures, 500 lbs., Stainless steel, 36", 48×24", 230 lbs.
470107-570
: 4121KF
Mobile Lab Demonstration Table
470107-570
A fully equipped, locking self contained demonstration unit constructed from select oak and oak veneers with chemical resistant, earth-friendly UV finish.
- Sturdy 1.25" thick high-pressure laminated surface with durable drop leaf extensions
- GFI protected AC duplex electrical outlet with a 25' extension cord
- Unbreakable aluminum sliding door glides and lock
- Rolls on 4" heavy-duty ball-bearing swivel casters with brakes
Extended dimensions: 72×24"
Sink WxLxD: 15×13×5"
Load capacity: 500 lbs.
: SEFA compliant and MAS Certified Green.
: Unit is also available without the sink, faucet, rod sockets and upright set.
: The unit comes standard with a stainless steel sink, and a hand pump. Includes a 25' extension cord, two tote trays, two 2½ gallon water bottles, connection hoses, two ¾" diameter upright rods, one ½" diameter crossbar and clamps, a propane burner with stand, two adjustable shelves, two rod sockets and a full upright set.
- Base/Leg Material:Stainless steel
- Capacité:500 lbs.
- Désignation:Mobile lab demonstration table, flat top/ no fixtures
- Hauteur:36"
- W×D:48×24"
- Weight:230 lbs.
- Cat. No.:470107-570
- Environmental certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health



