8' Instructor’s Lab Desk
Product Details & Documents
The instructor's desk is constructed of solid oak, oak and hardwood veneers, this unit serves as a complete demonstration center offering a spacious work surface.
- 1" black epoxy resin top or phenolic top
- GFI protected AC duplex receptacle
- Drawers are expertly crafted from the finest materials with dovetail joinery throughout
- Drawers run on epoxy-coated steel glides with nylon bearings for smooth operation
W×D×H
Overall: 96×30×36"
Small drawers: 14.75×19×5.5"
Large drawers: 33.75×19×5.5"
Sink:18×15×11"
Knee space: 22×32.5"
Cupboard: 34.5×28×29.25"
Certifications: SEFA compliant and MAS Certified Green.
Ordering information: Can also be ordered without the sink, faucet, gas cock, rod sockets or support rod. Note: mirror, and mirror/marker board will not fit this unit.
Delivery information: Includes: one hot and cold mixing faucet, double gas cock, sink, GFI protected AC duplex receptacle, two rod sockets, polypropylene trap, set of support rods and crossbar, rubber base molding and locks for cupboard and all five drawers (two small, three large).
Spécifications
- Base/Leg Material:Red oak
- Worksurface Material:Phenolic resin
- Désignation:Instructor’s lab desk, 8 ft.
- Hauteur:36"
- W×D:96×30"
- Worksurface Color/Finish:Black
- Worksurface Thickness:1"
- Cat. No.:470022-412
- Environmental certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health



