Clean Up Sink
Clean Up Sink, Wood, 55.5x28x36.5"
470015-866
: 3303K
Easy to clean and impact resistant to reduce glassware breakage, the polyolefin top of this unit increases safety in the lab.
- Width: 55"
- Diameter: 28"
- Height: 36½"
- Weight: 238 lb.
- Pulls, Locks, and Rubber Base Molding
The unit features a long, grooved, sloping counter that leads to a large, one-piece sink in the center with a hot and cold-water mixing faucet.
The cabinet base is constructed of hardwood and oak veneers for durability. Two adjustable shelves can be found inside the outer cabinets. The sink includes pulls, locks, and rubber base molding.
: The unit is customizable. Please call to specify your choice of fittings, fixtures, door, and drawer configurations.
- Désignation:Clean Up Sink, Wood
- Dimensions:55.5x28x36.5"
- Cat. No.:470015-866
- Environmental certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health



