Ward's® Sphalerite (Crystalline)
Sphalerite (Crystalline), Hand Specimen, 2×3" - 3×4"
Catalog # 470015-452
Supplier: Avantor
Jump to:
Product Details & Documents
Dark brown to black; polycrystalline zinc ore.
Multiple sizes and pack options to fit your specific needs
- Cut by Ward's geologists to guarantee top market quality
Student specimens - Perfect for study and identification, these budget-friendly samples come sealed in a plastic bag. Storage box (5×5×4.5"), sold separately.
Hand specimens - Ideal for lectures, demonstrations, and display. Each comes in a labeled plastic tray with a matching labeled storage box.
Bulk pack - Includes 1 kg of assorted pieces (quantity varies). Assorted pieces are 1.25×1.25" to 2×3". Packaged in a labeled storage box for easy organization.
All specimen dimensions are considered an average size range.
Specifications
- Désignation:Sphalerite (Crystalline), Hand Specimen
- Specimen Dimensions:2×3" - 3×4"



