Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Preserved Earthworms

Preserved Earthworms

7 - 9", Uninjected, Pail of 100
Catalog # 470000-882
Supplier #:  120.1042.100
Preserved Earthworms
Catalog # 470000-882
Supplier:  
Preserved Earthworms
Preserved Earthworms

7 - 9", Uninjected, Pail of 100

Discontinued
Product Details & Documents

Formalin preserved earthworms. Available in vacuum packs or jars.

  • Introduction to dissection
  • Annelid anatomy

Earthworms, Lumbricus sp., are great for teaching dissection. Our earthworms are available in medium and large sizes. Plain preserved and single injected earthworms are available.

Spécifications
  • Taille:
    7 - 9"
  • Injection Type:
    Uninjected
  • Packaging:
    Pail of 100
Accessories

Informations sur le produit

  • Catalog #
    Orientation
    Stain
    Availability
    Price
  • Earthworm, Composite/Three Levels Slide
    Earthworm, Composite/Three Levels Slide
    470177-522
    Cross section
    Hematoxylin and Eosin
    Log in pour la disponibilité
    Each - $22.65

Informations sur le produit

  • Catalog #
    Grade
    Size
    Availability
    Price
  • WARDSafe™
    WARDSafe™
    470233-546
    Laboratory
    19 L
    Log in pour la disponibilité
    Each (19l) - $345.85

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Earthworm Visual Dissection Guide, Each
    Earthworm Visual Dissection Guide, Each
    470221-930
    Log in pour la disponibilité
    Each - $14.15

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.