Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Preserved Turtles | Avantor

Preserved Turtles

Formalin Preserved Turtles, 6 to 8", Plain preserved, Pail of 1
Catalog # 470000-804
Fournisseur #:  137.2126.1
Preserved Turtles
Catalog # 470000-804
Supplier:  
Preserved Turtles
Preserved Turtles

Formalin Preserved Turtles, 6 to 8", Plain preserved, Pail of 1

Product Details & Documents

Formalin preserved turtles available in pails.

  • Reptile anatomy
  • General dissection
  • High quality preservation

We offer Pseudemys sp. turtles for study specimens that can be used to teach comparative anatomy and the similarities and differences between reptiles, amphibians, and mammals. Students can explore the structures of the shell, musculature, and internal organs of the study animal. The carapace is pre-cut for ease of dissection. We offer plain preserved, single, double, or triple injected turtles for your teaching or research needs.

Spécifications
  • Désignation:
    Formalin Preserved Turtles
  • Taille:
    6 to 8"
  • Injection Type:
    Plain preserved
  • Packaging:
    Pail of 1
Accessories

Informations sur le produit

  • Catalog #
    Grade
    Size
    Availability
    Price
  • WARDSafe™
    WARDSafe™
    470233-546
    Laboratory
    19 L
    Log in pour la disponibilité
    Each (19l) - $345.85

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.