Battery Electrodes
Battery Electrode, Laboratory, 19 mm x 100 mm
Catalog # 470177-856
Supplier: GSC International
Fournisseur #: 504-9
Jump to:
Product Details & Documents
Shelf Life (months): Indefinite
Storage: Green
: Please Note: This product is designed for educational and teaching laboratories, and no certificate of analysis is available.
Spécifications
- Désignation:Battery Electrode
- Taille:19 mm x 100 mm
- Chemical/Physical Specifications:Tin
- Grade:Laboratory



