Alkaline Batteries
Alkaline battery 1.5 V, AA, 1.5 V
Catalog # 470156-626
Supplier: DANTONA INDUSTRIES INC SE
Fournisseur #: AA
Jump to:
Product Details & Documents
Alkaline batteries available in 9 V, C, D, AA types.
Spécifications
- Tension:1.5 V
- Désignation:Alkaline battery 1.5 V
- Type:AA
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



