Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Jars and Lids

Jars and Lids

Lid, Plastic for 4 oz. Jar, 58 mm, Smooth, with Liner, PP, White
Catalog # 470092-408
Supplier #:  363
Jars and Lids
Catalog # 470092-408
Jars and Lids
Jars and Lids

Lid, Plastic for 4 oz. Jar, 58 mm, Smooth, with Liner, PP, White

Price
$1.80
Log in for availability
Each Case of 1100
Product Details & Documents

Stock up on classroom essentials for every classroom activity.

Specifications
  • Color:
    White
  • Désignation:
    Lid, Plastic for 4 oz. Jar, 58 mm, Smooth, with Liner
  • Matière:
    PP
  • Cat. No.:
    470092-408
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Screw Cap for Specimen Jar, 80 mm
    Screw Cap for Specimen Jar, 80 mm
    470175-872
    Log in for availability
    Each - $2.95