Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Pocket Wind Meter, NIELSEN-KELLERMAN CO

Pocket Wind Meter
Catalog # 470150-050
 :  K10000810
Pocket Wind Meter, NIELSEN-KELLERMAN CO
Catalog # 470150-050
Pocket Wind Meter, NIELSEN-KELLERMAN CO
Pocket Wind Meter, NIELSEN-KELLERMAN CO

Pocket Wind Meter

Price
320,15 $
Log in for availability
Each
Product Details & Documents

Accurate, Tough, and Affordable. Measures current, average, and maximum wind speed.

  • Floats, and is waterproof to 1 m
  • Replaceable impeller mechanism

You can carry this little wind meter in a pocket and hold it in one hand when you need to take a measurement. It features a large liquid crystal display and allows you to choose between three modes. Current wind speed, average wind speed, and maximum wind speed can all be measured at any time in one of five standard measurements. The impeller mechanism is shock–mounted in a glass–reinforced plastic housing that can be popped out and replaced in the event that the mechanism becomes worn or damaged. It is also waterproof up to 1 m and floats.

Minimum speed: 0.3 m/s (0.6 knots, 1 km/h, 0.7 mph, 60 fpm)
Maximum speed: 40 m/s (78 knots, 144 km/h, 89 mph, 7,830 fpm)
Wind speed accuracy: ±3%
Operating range: -4°F to +140°F (-20°C to +60°C)
Update: 1 second

Battery: CR2032 coin cell (included) with a typical life of 400 hours
Dimensions: 4.8 × 1.7 × 0.6"

Specifications
  • Désignation:
    Pocket Wind Meter
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.