VWR® Measuring Pipettes
1 ml, VWR® Measuring Pipette, 0.1 ml
Supplier: VWR International
Jump to:
Product Details & Documents
These high-quality borosilicate, Mohr-type pipettes meet ASTM standards.
- Color-coded by size
- Calibrated 'to deliver'
- Measurements are accurate to ±0.01 ml
The pipettes feature colored graduations in 0.1 increments that are enameled into the glass to prevent fading.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Capacité:1 ml
- Désignation:VWR® Measuring Pipette
- Subdivisions:0.1 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



