Dessicator Plate
Dessicator Plate, 16 mm, 30 mm, 1–95 mm, —, 3, 3.2000
Catalog # 470149-188
Supplier: SILICO & CHEMICO PORCELAIN SE
Fournisseur #: J-272
Jump to:
Product Details & Documents
Dessicator Plate is reliable and cost effective.
- Sturdy and strong
- Glazed top surface
- Fragile
This durable porcelain plate is three feet to keep it steady.
Spécifications
- Ø ext.:—
- Ø trou:30 mm
- Nb de places:3
- Dimensions de la plaque:1–95 mm
- Désignation:Dessicator Plate
- Hauteur:16 mm
- Weight:3.2000
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



