Tie Dye Lab Coat
Tie dye lab coat, L, Long
Catalog # 470136-714
Supplier: United Scientific Supplies
Fournisseur #: LBCTLG
Jump to:
Product Details & Documents
Protect Clothing from Spills and Splashes
- Knee-length
- Easy-care cotton blend
- Tie-dye pattern
Similar to our top-selling white lab coats, these knee-length tie dye lab coats are made of an easy care white cotton-blend fabric of 65% polyester, 35% cotton. Featuring a vibrant tie-dye pattern, the coats have one upper left breast pocket, two roomy lower pockets, and side slit openings.
Spécifications
- Taille de confection:L
- Coupe du tenue:Long
- Type:Tie dye lab coat
- Cat. No.:470136-714
- Sleeve or leg length:Long
- Garment application:Laboratory
- Gender:Unisex
- Closure type:Buttons
- Fabric:65% Polyester, 35% Cotton
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



