Z Stool
Z-style stool, Black, Glides, 24"
470128-920
: 6624
Lengthy labs require students to be alert, focused, and free of distraction from uncomfortable seating. These stylish stools keep students comfortable during long labs.
- Ergonomic blow molded contoured for increased air circulation
- Attractive, 12-gauge, chrome-plated steel frame and rear brace add strength and durability
- U-shaped base and Z-shaped legs
- Stools sweep across all floor types with permanently attached glides
- Nests on tabletops
Stools are available in three heights, with or without backs, and are easily stackable for convenient storage.
- Color:Black
- Désignation:Z-style stool
- Seat Height:24"
- Foot Style:Glides
- Seat/back material:Plastic
- Cat. No.:470128-920
- Frame material:Steel
- Frame colour/finish:Chrome
- Seat/back color:Black
- Model:470128-920
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



