Z Stool
Z-style chair with backrest, Black, Glides, 22"
Catalog # 470128-912
Supplier: National Public Seating
Fournisseur #: 6622B
Jump to:
Product Details & Documents
Lengthy labs require students to be alert, focused, and free of distraction from uncomfortable seating. These stylish stools keep students comfortable during long labs.
- Ergonomic blow molded contoured for increased air circulation
- Attractive, 12-gauge, chrome-plated steel frame and rear brace add strength and durability
- U-shaped base and Z-shaped legs
- Stools sweep across all floor types with permanently attached glides
- Nests on tabletops
Stools are available in three heights, with or without backs, and are easily stackable for convenient storage.
Spécifications
- Color:Black
- Désignation:Z-style chair with backrest
- Seat Height:22"
- Foot Style:Glides
- Seat/back material:Plastic
- Cat. No.:470128-912
- Frame material:Steel
- Frame colour/finish:Chrome
- Seat/back color:Black
- Backrest dimensions:W×H 24"
- Model:470128-912
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



