Forward Vision II Workstation
Forward vision II workstation, flat top, 500 lbs., 5, Black, Phenolic resin, ¾", 36", 88×46", 503 lbs.
Catalog # 470117-676
Supplier: Diversified Woodcrafts
Supplier #: 2944KF
Forward Vision II Workstation
Catalog # 470117-676
Supplier: Diversified Woodcrafts
Jump to:
Product Details & Documents
The science teacher´s workstation is designed to be used by four students, all facing the instructor. It is compact enough to fit multiple units in a small classroom and is easy to assemble.
- Large ¾" thick chemical resistant phenolic resin work surface
- Constructed of solid oak and oak veneers
- Rubber base molding and durable chemical resistant UV finish
- Full cabinet doors with locks include adjustable shelves
- Side mounted hooks hold book bags off the floor.
- Two GFI protected AC duplex receptacles and data outlets on the side of the unit
Available with flat top or solid epoxy sink with two combination cold water and gas fixtures.
Max. load: 500 lbs. per unit; 80 lbs. per shelf
Certifications: SEFA compliant and MAS Certified Green.
Specifications
- No. of Users:5
- Worksurface Material:Phenolic resin
- Capacité:500 lbs.
- Désignation:Forward vision II workstation, flat top
- Hauteur:36"
- W×D:88×46"
- Weight:503 lbs.
- Worksurface Color/Finish:Black
- Worksurface Thickness:¾"
- Cat. No.:470117-676
- Environmental certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



