Spherical Mirrors
Convex mirror, –150 mm, 38 mm
Catalog # 470111-306
Supplier: United Scientific Supplies
Fournisseur #: MCV306
Jump to:
Product Details & Documents
These wide range of mirrors are perfect for investigating real and virtual images.
- Variety of Sizes and Focal Lengths
- Circular
- Polished Glass Construction
- Durable
- Back-Surface Silvered
The circular mirrors are available in diameters of 38 mm, 50 mm, and 75 mm.
They're back-surface silvered, made of polished glass, and painted for durability.
Spécifications
- Désignation:Convex mirror
- Focal Length:–150 mm
- Diameter:38 mm



