Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Students Dynamic Cart Set | Avantor

Students Dynamic Cart Set

Student Dynamics Carts Set without Spring Loops, 30 x 13 x 8.5 cm
Catalog # 470006-912
Supplier:   Science First
Fournisseur #:  14300
Students Dynamic Cart Set
Catalog # 470006-912
Supplier:  Science First
Students Dynamic Cart Set
Students Dynamic Cart Set

Student Dynamics Carts Set without Spring Loops, 30 x 13 x 8.5 cm

Price
$214.15
Log in pour la disponibilité
Pair
Product Details & Documents

A set of dynamic cart trolleys are used for investigation on momentum, velocity and acceleration. Each trolley consists of two rectangular wooden blocks, 300 mm long, moving on three low friction wheels (ball bearings in wheels). The trolley is fitted with spring loaded impulse rod. It has a provision for stacking the trolleys on top of each other with removable pins. It is supplied with two rubber corks and 2 needles, so trolleys may be stuck together for inelastic collisions. A striking pin for releasing the striker and 3 pins or dowels for stacking are provided. One trolley weight approximately 1 kg.

Spécifications
  • Désignation:
    Student Dynamics Carts Set without Spring Loops
  • Dimensions:
    30 x 13 x 8.5 cm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.