Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Introductory Planetarium | Avantor

Introductory Planetarium

Introductory Planetarium, 7½", 22", 12"
Catalog # 470006-102
Supplier:   Science First
Fournisseur #:  653-3030
Introductory Planetarium
Catalog # 470006-102
Supplier:  Science First
Introductory Planetarium
Introductory Planetarium

Introductory Planetarium, 7½", 22", 12"

Price
$427.95
Log in pour la disponibilité
Each
Product Details & Documents

Introductory Planetarium is a simple model for hands-on demonstrations.

  • Illumination Available
  • Instructions Included
  • Length: 22"
  • Width: 7½"
  • Height: 12"

Operating the hand-driven system of this planetarium causes the Earth to rotate around the Sun. With the available illumination, the model features a lit Sun that focuses a beam of light on Earth as it rotates to help students visualize the process of night and day.

Instructions are included.

Spécifications
  • Désignation:
    Introductory Planetarium
  • Hauteur:
    12"
  • Longueur:
    22"
  • Width:
    7½"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.