Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Plastic Back Thermometers | Avantor

Plastic Back Thermometers

Thermometer, Plastic Back, Low Range, Red Alcohol Filled, −40…+50 °C (−40…+120 °F), 14 cm
Catalog # 470003-402
Fournisseur #:  AM1060.LB000.00000
Plastic Back Thermometers
Catalog # 470003-402
Plastic Back Thermometers
Plastic Back Thermometers

Thermometer, Plastic Back, Low Range, Red Alcohol Filled, −40…+50 °C (−40…+120 °F), 14 cm

Price
$12.65
Log in pour la disponibilité
Each
Product Details & Documents

Great for Early Learning about Temperature Scales

  • Plastic shell provides better protection
  • Resistant to both chemical and heat
  • Choose between low range or high range thermometers

Teach students about temperature readings and the difference between the Celsius and Fahrenheit with these double scale thermometers.

Spécifications
  • Désignation:
    Thermometer, Plastic Back, Low Range, Red Alcohol Filled
  • Longueur:
    14 cm
  • Range:
    −40…+50 °C (−40…+120 °F)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.