Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Ward's Compact Scales | Avantor

Ward's Compact Scales

220 g, 125×132 mm, 0.1 g, 0.1 g, 140W×38H×203D mm
Catalog # 470003-170
Supplier:   OHAUS CORP.
Fournisseur #:  30467770
Ward's Compact Scales
Catalog # 470003-170
Supplier:  OHAUS CORP.
Ward's Compact Scales
Ward's Compact Scales

220 g, 125×132 mm, 0.1 g, 0.1 g, 140W×38H×203D mm

Price
253,20 $
Log in pour la disponibilité
Each
Product Details & Documents

These portable, compact scales are an economic option for the lab.

  • Auto shut-off
  • One-year manufacturer's warranty
  • High-contrast LCD Screen
  • Two-button keypad
  • Stackable
  • Aligned with GLOBE protocols

These models feature a simple two-button keypad and high-contrast LCD screen for ease of use and visibility.

Informations sur les accessoires: An AC adapter is available separately.

Ordering information: One-year manufacturer's warranty is included with purchase. The scales include three AA batteries.

Spécifications
  • Plateau de pesée/taille de la plateforme:
    125×132 mm
  • Dimensions:
    140W×38H×203D mm
  • Repeatabilty:
    0.1 g
  • Readability:
    0.1 g
  • Weighing Capacity:
    220 g
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.