Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Illustrated Dissection Guides

Fetal Pig Guide, 16, 22 cm, 14 cm
Catalog # 470002-344
Supplier:   Ward's Science
 :  420.4154.1
Illustrated Dissection Guides
Catalog # 470002-344
Supplier:  Ward's Science
Illustrated Dissection Guides
Illustrated Dissection Guides

Fetal Pig Guide, 16, 22 cm, 14 cm

Price
24,75 $
Log in pour la disponibilité
Each
Product Details & Documents

These economical and concise guides contain the right amount of information for reference during dissection.

  • Basic Facts on Specimens
  • Convenient Size
  • Paperback
  • Color Illustrations
  • Step-by-Step Instructions

Each booklet provides basic facts on specimens, step-by-step dissection instructions, and clear illustrations to guide students as they dissect their own specimens.

The paperback guides are small, so students can have them whenever they're needed.

Spécifications
  • Désignation:
    Fetal Pig Guide
  • Longueur:
    22 cm
  • No. of Pages:
    16
  • Width:
    14 cm