Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Fischer Technical High Vacuum Pump | Avantor

Fischer Technical High Vacuum Pump

LAV-3 High vacuum pump, ³/₈'' hose barb (intake), 85 L/min (3 CFM), 0.025 mm Hg (99%), abs., 30 lbs.
Catalog # 470020-520
Supplier:   Fischer Technical
Fournisseur #:  LAV-3
Fischer Technical High Vacuum Pump
Catalog # 470020-520
Supplier:  Fischer Technical
Fischer Technical High Vacuum Pump
Fischer Technical High Vacuum Pump

LAV-3 High vacuum pump, ³/₈'' hose barb (intake), 85 L/min (3 CFM), 0.025 mm Hg (99%), abs., 30 lbs.

Price
$2,072.90
Log in pour la disponibilité
Each
Product Details & Documents

Achieve impressive high-vacuum results with this cost effective laboratory pump.

  • Rotary vane-style vacuum pump
  • 70 dB operating noise level
  • Perfect for 'Bell in a Jar' and 'Guinea and Feather' experiments

These two-stage direct drive pumps are ideal for use in virtually all high vacuum applications. Our pumps are tested to 25 µm Hg (99% vacuum), but are suitable for all applications requiring a vacuum under 500 µm Hg.

Spécifications
  • Désignation:
    LAV-3 High vacuum pump
  • Free Air Displacement:
    85 L/min (3 CFM)
  • Maximum Vacuum:
    0.025 mm Hg (99%), abs.
  • Connexion:
    ³/₈'' hose barb (intake)
  • Weight:
    30 lbs.
  • Cat. No.:
    470020-520
  • Motor:
    ¹/₂ HP, 1725 rpm
  • Operating temperature:
    –1...+76 °C (30...170 °F)
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • High vacuum exhaust filter
    High vacuum exhaust filter
    470164-238
    Log in pour la disponibilité
    Each - $91.65

Informations sur le produit

  • Catalog #
    Availability
    Price
  • High vacuum in line filter
    High vacuum in line filter
    470316-948
    Log in pour la disponibilité
    Each - $138.80

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.