Spherical Mirrors
Convex mirror, –200 mm, 50 mm
Catalog # 470013-316
Supplier: Wards
Supplier #: PH0526E
Jump to:
Product Details & Documents
These wide range of mirrors are perfect for investigating real and virtual images.
- Variety of Sizes and Focal Lengths
- Circular
- Polished Glass Construction
- Durable
- Back-Surface Silvered
The circular mirrors are available in diameters of 38 mm, 50 mm, and 75 mm.
They're back-surface silvered, made of polished glass, and painted for durability.
Spécifications
- Désignation:Convex mirror
- Focal Length:–200 mm
- Diameter:50 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



