Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Fischer Technical High Vacuum Pump | Avantor

Fischer Technical High Vacuum Pump

LAV-3 High vacuum pump, with gauge., ³/₈'' hose barb (intake), 85 L/min (3 CFM), 0.025 mm Hg (99%), abs., 30 lbs.
Catalog # 470006-000
Fournisseur #:  LAV-3/G
Fischer Technical High Vacuum Pump
Catalog # 470006-000
Supplier:  
Fischer Technical High Vacuum Pump
Fischer Technical High Vacuum Pump

LAV-3 High vacuum pump, with gauge., ³/₈'' hose barb (intake), 85 L/min (3 CFM), 0.025 mm Hg (99%), abs., 30 lbs.

Product Details & Documents

Achieve impressive high-vacuum results with this cost effective laboratory pump.

  • Rotary vane-style vacuum pump
  • 70 dB operating noise level
  • Perfect for 'Bell in a Jar' and 'Guinea and Feather' experiments

These two-stage direct drive pumps are ideal for use in virtually all high vacuum applications. Our pumps are tested to 25 µm Hg (99% vacuum), but are suitable for all applications requiring a vacuum under 500 µm Hg.

Spécifications
  • Désignation:
    LAV-3 High vacuum pump, with gauge.
  • Free Air Displacement:
    85 L/min (3 CFM)
  • Maximum Vacuum:
    0.025 mm Hg (99%), abs.
  • Connexion:
    ³/₈'' hose barb (intake)
  • Weight:
    30 lbs.
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • High vacuum exhaust filter
    High vacuum exhaust filter
    470164-238
    Log in pour la disponibilité
    Each - $91.65

Informations sur le produit

  • Catalog #
    Availability
    Price
  • High vacuum in line filter
    High vacuum in line filter
    470316-948
    Log in pour la disponibilité
    Each - $138.80

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.